Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, Ductile Iron

  • Mfr # SARFB207-23G
  • Zoro # G923389395

product price: 
$
70.49
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1.4375 in
Overall Width
42 mm
Series
SARFB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SARFB207-23G
Zoro #
G923389395
UPC #
080067575032
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Series
SARFB
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Seal Type
K-Type
Static Radial Load Capacity
3,340 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Expansion Type
Fixed
Number of Rows
1
Includes Bearing Cap
Bearing Cap Not Included
Features
Light Duty
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Included Bearing
SA207-23G
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Dynamic Load Capacity
5,535 lbf
Housing Type
Triangular
Bearing Material Grade
AISI 52100
Split Housing
Not Split
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Maximum Speed
4,300 RPM Grease
Load Direction
Radial

Dimensions

Bore Diameter
1.4375 in
Overall Width
42 mm
Mount Hole Center-to-Center Length
2 in
Mounting Bolt Size
7/16, M12
Flange Thickness
13 mm
Overall Height
122 mm
Overall Length
122 mm
Inner Ring Width
1.531 in
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Triangular, Included Bearing SA207-23G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.