Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, Polymer

  • Mfr # SNATF207-23
  • Zoro # G923389692

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Bore Diameter
1.4375 in
Overall Width
53 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNATF207-23
Zoro #
G923389692
UPC #
080067573676
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Thermoplastic
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
SNATF
Lubricant Material
H-1 Food Grade Solid Lubricant
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Seal Type
B-Type
Minimum Temperature
-10 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Number of Rows
1
Internal Clearance
CN
Housing Type
Square
Static Radial Load Capacity
2,780 lbf
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Maximum Speed
4,300 RPM Grease
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Resistance Properties
Corrosion-Resistant
Included Bearing
SNA207-23
Load Direction
Radial
Maximum Temperature
250 Degrees F
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1.4375 in
Overall Width
53 mm
Flange Thickness
16 mm
Bolt Circle Diameter
13 mm
Mount Hole Center-to-Center Length
92 mm
Overall Length
118 mm
Overall Height
118 mm
Mounting Bolt Size
7/16, M12
Length
118 mm

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SNA207-23, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.