FlngMntBrg, 1-7/16", RadBall, SS, 430 RPM

  • Mfr # SUCSF207-23L3
  • Zoro # G823390101
product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
44 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF207-23L3
Zoro #
G823390101
UPC #
080067569481
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
SUCSF
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Self Lubricating Bearing
No
Included Bearing
SUC207-23L3
Lubrication Openings
Grease Fitting
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
Features
Standard Duty
Housing Type
Square
Load Direction
Radial
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
4,930 lbf
Minimum Temperature
-10 Degrees F
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Number of Rows
1
Split Housing
Not Split
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
2,780 lbf
Maximum Speed
430 RPM Grease
Resistance Properties
Corrosion-Resistant
Seal Type
Triple Lip

Dimensions

Bore Diameter
1.4375 in
Overall Width
44 mm
Mounting Bolt Size
7/16, M12
Overall Height
117 mm
Bolt Circle Diameter
13 mm
Flange Thickness
15 mm
Overall Length
117 mm
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
92 mm
Length
117 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-23L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews