FlngMntBrg, 1-7/16", RadBall, SS, 430 RPM

  • Mfr # SUCSFL207-23L3
  • Zoro # G923387438
product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
44 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSFL207-23L3
Zoro #
G923387438
UPC #
080067569809
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Series
SUCSFL
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
For Environment
Food and Beverage
Bore Type
Cylindrical
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Included Bearing
SUC207-23L3
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Maximum Speed
430 RPM Grease
Static Radial Load Capacity
2,780 lbf
Dynamic Load Capacity
4,930 lbf
Load Direction
Radial
Standards
AFBMA
Expansion Type
Fixed
Seal Type
Triple Lip
Number of Rows
1

Dimensions

Bore Diameter
1.4375 in
Overall Width
44 mm
Overall Length
155 mm
Bolt Circle Diameter
13 mm
Inner Ring Width
1.689 in
Overall Height
90 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
130 mm
Flange Thickness
14 mm
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 430 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.