FlngMntBrg, 1-7/16", RadBall, SS, 4300RPM

  • Mfr # SNASFL207-23
  • Zoro # G523387401
product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNASFL207-23
Zoro #
G523387401
UPC #
080067569560
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Stainless Steel
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Series
SNASFL
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
2
Internal Clearance
CN
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Seal Type
B-Type
Features
Standard Duty
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Minimum Temperature
-10 Degrees F
Included Bearing
SNA207-23
Maximum Temperature
250 Degrees F
Number of Rows
1
For Environment
Food and Beverage
Load Direction
Radial
Self Lubricating Bearing
No
Maximum Speed
4,300 RPM Grease
Housing Type
Rhombus
Bore Type
Cylindrical
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
4,930 lbf
Static Radial Load Capacity
2,780 lbf
Split Housing
Not Split
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1.4375 in
Overall Width
51 mm
Mount Hole Center-to-Center Length
130 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
2.011 in
Flange Thickness
14 mm
Bolt Circle Diameter
13 mm
Overall Height
90 mm
Overall Length
155 mm
Length
155 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SNA207-23, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.