Shop IPTCI

FlngMntBrg, 1-7/8", RadBall, CastIron

  • Mfr # UCFX10-30
  • Zoro # G123389362

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1.875 in
Overall Width
59 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX10-30
Zoro #
G123389362
UPC #
080067575119
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFX
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Square
Split Housing
Not Split
Features
Medium Duty
Standards
AFBMA
Internal Clearance
CN
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Bearing Material Grade
AISI 52100
Maximum Speed
3,000 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Static Radial Load Capacity
6,440 lbf
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
9,490 lbf
Minimum Temperature
-4 Degrees F
Included Bearing
UCX10-30
Number of Rows
1
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
1.875 in
Overall Width
59 mm
Mounting Bolt Size
5/8, M16
Flange Thickness
20 mm
Inner Ring Width
2.189 in
Mount Hole Center-to-Center Length
130 mm
Bolt Circle Diameter
19 mm
Overall Height
165 mm
Overall Length
165 mm
Length
165 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX10-30, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.