Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, SS, 4300RPM

  • Mfr # SSBSLF207-23
  • Zoro # G323387625

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
35 mm
Series
SSBSLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSLF207-23
Zoro #
G323387625
UPC #
080067575247
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Series
SSBSLF
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Lubricant Material
H-1 Food Grade Grease
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Expansion Type
Fixed
Maximum Speed
4,300 RPM Grease
Seal Type
K-Type
Housing Type
Rhombus
Standards
AFBMA
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Self Lubricating Bearing
No
Load Direction
Radial
Features
Light Duty
Static Radial Load Capacity
2,780 lbf
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Included Bearing
SSB207-23G
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Maximum Temperature
250 Degrees F
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Number of Rows
1
Lubrication Openings
Grease Fitting
For Environment
Food and Beverage
Bore Type
Cylindrical
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
4,930 lbf

Dimensions

Bore Diameter
1.4375 in
Overall Width
35 mm
Overall Length
122 mm
Bolt Circle Diameter
12 mm
Flange Thickness
13 mm
Inner Ring Width
1.299 in
Mount Hole Center-to-Center Length
100 mm
Overall Height
89 mm
Mounting Bolt Size
3/8, M10
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SSB207-23G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.