FlngMntBrg, 3-7/16", RadBall, CastIron

  • Mfr # UCFX17-55
  • Zoro # G723390522
product price: 
$
701.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3.4375 in
Overall Width
96 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX17-55
Zoro #
G723390522
UPC #
080067569892
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
Closure
Double Sealed
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Maximum Speed
1,800 RPM Grease
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Standards
AFBMA
Included Bearing
UCX17-55
Seal Type
B-Type
Internal Clearance
CN
Number of Rows
1
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Housing Type
Square
Maximum Temperature
248 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Load Direction
Radial
Dynamic Load Capacity
21,120 lbf
Static Radial Load Capacity
15,800 lbf
Features
Medium Duty
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
3.4375 in
Overall Width
96 mm
Overall Height
214 mm
Inner Ring Width
3.779 in
Mounting Bolt Size
11/16, M20
Flange Thickness
24.7 mm
Overall Length
214 mm
Mount Hole Center-to-Center Length
171 mm
Bolt Circle Diameter
20 mm
Length
214 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX17-55, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,800 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.