FlngMntBrg, 1-7/16", RadBall, SS, 4300RPM

  • Mfr # SSBSRFB207-23
  • Zoro # G523387715
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1.4375 in
Overall Width
35 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB207-23
Zoro #
G523387715
UPC #
080067569544
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Temp. Range
250 Degrees F Max
Series
SSBSRFB
Number of Mount Holes
3
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
2,780 lbf
Number of Rows
1
Features
Light Duty
Internal Clearance
CN
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Included Bearing
SSB207-23G
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
4,930 lbf
Self Lubricating Bearing
No
Load Direction
Radial
Seal Type
K-Type
Split Housing
Not Split
Bore Type
Cylindrical
Maximum Speed
4,300 RPM Grease
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Housing Type
Triangular
Resistance Properties
Corrosion-Resistant

Dimensions

Bore Diameter
1.4375 in
Overall Width
35 mm
Mount Hole Center-to-Center Length
2 in
Bolt Circle Diameter
10 mm
Overall Height
122 mm
Overall Length
122 mm
Mounting Bolt Size
7/16, M12
Flange Thickness
13 mm
Inner Ring Width
1.299 in
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB207-23G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews