FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # UCFB210-32
  • Zoro # G023388052
product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
55 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB210-32
Zoro #
G023388052
UPC #
080067571835
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
3
Number of Rows
1
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
4,910 lbf
Included Bearing
UC210-32
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Seal Type
B-Type
Bearing Material Grade
AISI 52100
Features
Standard Duty
Bore Type
Cylindrical
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Standards
AFBMA
Expansion Type
Fixed
Housing Type
Triangular
Load Direction
Radial
Maximum Speed
3,300 RPM Grease
Dynamic Load Capacity
7,400 lbf
Minimum Temperature
-4 Degrees F

Dimensions

Bore Diameter
2 in
Overall Width
55 mm
Overall Height
191 mm
Mount Hole Center-to-Center Length
2 3/4 in
Bolt Circle Diameter
13.1 mm
Mounting Bolt Size
7/16, M12
Center Height
74.6 mm
Inner Ring Width
2.031 in
Flange Thickness
13 mm
Overall Length
118 mm
Length
118 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 74.6 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC210-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.