Shop IPTCI

FlngMntBrg, 3-15/16", RadBall, CastIron

  • Mfr # UCFCX20-63
  • Zoro # G723388840

product price: 
$
1,438.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
3.9375 in
Overall Width
90 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCFCX20-63
Zoro #
G723388840
UPC #
080067572177
Country of Origin
China

Dimensions

Bore Diameter
3.9375 in
Overall Width
90 mm
Overall Diameter
276 mm
Mount Hole Center-to-Center Length
238 mm
Overall Length
276 mm
Flange Thickness
22 mm
Pilot Diameter
206.4 mm
Mounting Bolt Size
3/4, M20
Bolt Circle Diameter
23 mm
Overall Height
276 mm
Inner Ring Width
4.626 in
Length
276 mm
Fits Chest Size
Medium Duty

Details

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFCX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Maximum Speed
1,500 RPM Grease
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
29,300 lbf
Included Bearing
UCX20-63
Standards
AFBMA
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Static Radial Load Capacity
23,100 lbf
Split Housing
Not Split
Features
Medium Duty
Number of Rows
1
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX20-63, Lubricant Material NLGI #2 Equivalent, Maximum Speed 1,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.