Shop IPTCI

FlngMntBrg, 1-9/16", RadBall, CastIron

  • Mfr # NANFL208-25
  • Zoro # G823387729

product price: 
$
77.59
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.5625 in
Overall Width
59 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL208-25
Zoro #
G823387729
UPC #
080067575065
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Inch
Split Housing
Not Split
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
3,960 lbf
Standards
AFBMA
Maximum Speed
3,750 RPM Grease
Dynamic Load Capacity
6,375 lbf
Included Bearing
NA208-25
Bore Type
Cylindrical
Internal Clearance
CN
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Number of Rows
1
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Features
Standard Duty
Load Direction
Radial

Dimensions

Bore Diameter
1.5625 in
Overall Width
59 mm
Mounting Bolt Size
7/16, M12
Mount Hole Center-to-Center Length
143.7 mm
Overall Height
100 mm
Flange Thickness
14 mm
Bolt Circle Diameter
13 mm
Overall Length
175 mm
Inner Ring Width
2.216 in
Length
175 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA208-25, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,750 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.