FlngMntBrg, 1-1/2", RadBall, SS, 375 RPM

  • Mfr # SUCSF208-24L3
  • Zoro # G123389416
product price: 
$
465.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/2 in
Overall Width
52 mm
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCSF208-24L3
Zoro #
G123389416
UPC #
080067573133
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Grease
Series
SUCSF
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Maximum Speed
375 RPM Grease
Bearing Insert Material
Stainless Steel
Static Radial Load Capacity
3,300 lbf
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Triple Lip
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
5,660 lbf
Included Bearing
SUC208-24L3
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Minimum Temperature
-10 Degrees F
Housing Type
Square
For Environment
Food and Beverage
Number of Rows
1
Load Direction
Radial
Standards
AFBMA
Features
Standard Duty
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Bore Type
Cylindrical

Dimensions

Bore Diameter
1-1/2 in
Overall Width
52 mm
Overall Length
130 mm
Bolt Circle Diameter
14 mm
Overall Height
130 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
1.937 in
Flange Thickness
15 mm
Mount Hole Center-to-Center Length
102 mm
Length
130 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC208-24L3, Lubricant Material H-1 Food Grade Grease, Maximum Speed 375 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews