Shop IPTCI

FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # SBF205-16G
  • Zoro # G023387239

product price: 
$
36.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
35 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBF205-16G
Zoro #
G023387239
UPC #
080067561703
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SBF
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Number of Mount Holes
4
Expansion Type
Fixed
Static Radial Load Capacity
1,750 lbf
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Standards
AFBMA
Seal Type
K-Type
Included Bearing
SB205-16G
Dynamic Load Capacity
3,010 lbf
Features
Light Duty
Number of Rows
1
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
5,850 RPM Grease
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Housing Type
Square
Load Direction
Radial
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Bore Type
Cylindrical

Dimensions

Bore Diameter
1 in
Overall Width
35 mm
Inner Ring Width
1.063 in
Overall Height
95 mm
Bolt Circle Diameter
12 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
70 mm
Overall Length
95 mm
Mounting Bolt Size
3/8, M10
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.