Shop IPTCI

FlngMntBrg, 2-15/16", RadBall, CastIron

  • Mfr # UCFCX15-47
  • Zoro # G523387951

product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.9375 in
Overall Width
61 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX15-47
Zoro #
G523387951
UPC #
080067575215
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
UCFCX
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Maximum Speed
2,000 RPM Grease
Internal Clearance
CN
Static Radial Load Capacity
11,700 lbf
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Lubrication Openings
Grease Fitting
Load Direction
Radial
Bearing Material Grade
AISI 52100
Number of Mount Holes
4
Dynamic Load Capacity
16,000 lbf
Standards
AFBMA
Included Bearing
UCX15-47
Housing Type
Circular
Features
Medium Duty
Split Housing
Not Split
Number of Rows
1
Self Lubricating Bearing
No
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
B-Type

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX15-47, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.