FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # UCFB205-16L3
  • Zoro # G423387525
product price: 
$
55.75
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
36 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFB205-16L3
Zoro #
G423387525
UPC #
080067570826
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
UCFB
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Minimum Temperature
-4 Degrees F
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Self Lubricating Bearing
No
Features
Standard Duty
Internal Clearance
CN
Static Radial Load Capacity
1,750 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
UC205-16L3
Maximum Temperature
248 Degrees F
Maximum Speed
5,850 RPM Grease
Number of Rows
1
Housing Type
Triangular
Seal Type
Triple Lip
Load Direction
Radial
Expansion Type
Fixed
Standards
AFBMA
Split Housing
Not Split
Dynamic Load Capacity
3,010 lbf
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
1 in
Overall Width
36 mm
Center Height
46 mm
Overall Height
121 mm
Mount Hole Center-to-Center Length
1 5/8 in
Inner Ring Width
1.338 in
Bolt Circle Diameter
10 mm
Flange Thickness
9.5 mm
Overall Length
70 mm
Mounting Bolt Size
5/16, M8
Length
70 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 46 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Triangular, Included Bearing UC205-16L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.