FlngMntBrg, 1", RadBall, Cast Iron, 5850RPM

  • Mfr # UCFCF205-16
  • Zoro # G123390221
product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1 in
Overall Width
31 mm
Series
UCFCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCF205-16
Zoro #
G123390221
UPC #
080067561879
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCF
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Circular
Minimum Temperature
-4 Degrees F
Load Direction
Radial
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Seal Type
B-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Static Radial Load Capacity
1,750 lbf
Bore Type
Cylindrical
Included Bearing
UC205-16
Self Lubricating Bearing
No
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Bearing Lubrication
Relubricateable
Standards
AFBMA
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
3,010 lbf
Number of Rows
1
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Number of Mount Holes
4
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
1 in
Overall Width
31 mm
Bolt Circle Diameter
10.3 mm
Pilot Diameter
76.2 mm
Overall Diameter
111 mm
Overall Height
111 mm
Inner Ring Width
1.338 in
Mounting Bolt Size
5/16, M8
Mount Hole Center-to-Center Length
92.1 mm
Overall Length
111 mm
Flange Thickness
10 mm
Length
111 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews