Shop IPTCI

FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # QCWFL205-16
  • Zoro # G123354933

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Number of Rows
1
Series
QCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCWFL205-16
Zoro #
G123354933
UPC #
-
Country of Origin
China
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Number of Rows
1
Series
QCW
Resistance Properties
Corrosion-Resistant, Water-Resistant
Maximum Temperature
248 Degrees F
Seal Type
QCW
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Internal Clearance
CN
Bearing Lubrication
Maintenance-Free
Housing Type
Rhombus
System of Measurement
Inch
Housing Material
Ductile Iron
Included Bearing
QCW205-16
Maximum Speed
525 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Application
Car Wash
Expansion Type
Fixed
Bore Type
Cylindrical
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1 in
Overall Width
27 mm
Bolt Circle Diameter
11.5 mm
Mount Hole Center-to-Center Length
99 mm
Flange Thickness
13 mm
Overall Length
130 mm
Overall Height
68 mm
Mounting Bolt Size
3/8, M10
Length
130 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing QCW205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 525 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.