FlngMntBrg, 1", RadBall, Ductile Iron

  • Mfr # SBLF205-16G H4
  • Zoro # G023389950
product price: 
$
38.79
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1 in
Overall Width
30 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF205-16G H4
Zoro #
G023389950
UPC #
080067561765
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Closure
Double Sealed
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Split Housing
Not Split
Included Bearing
SB205-16G
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bore Type
Cylindrical
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Housing Type
Rhombus
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
1,750 lbf
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Features
Light Duty
Internal Clearance
CN
Load Direction
Radial
Dynamic Load Capacity
3,010 lbf
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Maximum Speed
5,850 RPM Grease
Expansion Type
Fixed
Self Lubricating Bearing
No

Dimensions

Bore Diameter
1 in
Overall Width
30 mm
Inner Ring Width
1.063 in
Overall Length
95 mm
Bolt Circle Diameter
10 mm
Overall Height
64 mm
Mount Hole Center-to-Center Length
76 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB205-16G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.