Shop IPTCI

FlngMntBrg, 1", RadBall, Polymer, 5850RPM

  • Mfr # CUCTF205-16
  • Zoro # G023389141

product price: 
$
95.65
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Bore Diameter
1 in
Overall Width
37 mm
Series
CUCTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCTF205-16
Zoro #
G023389141
UPC #
080067568420
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Thermoplastic
Series
CUCTF
Temp. Range
250 Degrees F Max
Closure
Double Sealed
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Rows
1
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-10 Degrees F
Features
Hard Chrome-Coated Bearing Insert
Internal Clearance
CN
Maximum Speed
5,850 RPM Grease
Split Housing
Not Split
Static Radial Load Capacity
1,750 lbf
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Housing Type
Square
Resistance Properties
Corrosion-Resistant
Included Bearing
CUC205-16
Seal Type
B-Type
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Load Direction
Radial
Expansion Type
Fixed

Dimensions

Bore Diameter
1 in
Overall Width
37 mm
Bolt Circle Diameter
11 mm
Flange Thickness
14 mm
Mount Hole Center-to-Center Length
70 mm
Overall Length
95 mm
Mounting Bolt Size
3/8, M10
Overall Height
95 mm
Length
95 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing CUC205-16, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.