FlngMntBrg, 11 mm, RadBall, CastIron

  • Mfr # SAF201-8
  • Zoro # G123389508
product price: 
$
44.85
/ea

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Expansion Type
Fixed
Overall Height
76 mm
Overall Width
28 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF201-8
Zoro #
G123389508
UPC #
080067570489
Country of Origin
China
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Expansion Type
Fixed
Static Radial Load Capacity
1,020 lbf
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Split Housing
Not Split
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Series
SAF
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Lubricant Material
NLGI #2 Equivalent
Number of Rows
1
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Maximum Speed
6,500 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Housing Type
Square
Seal Type
K-Type
Included Bearing
SA201-8G
Bore Type
Cylindrical

Dimensions

Overall Height
76 mm
Overall Width
28 mm
Mounting Bolt Size
3/8, M10
Overall Length
76 mm
Bore Diameter
11 mm
Mount Hole Center-to-Center Length
54 mm
Flange Thickness
10 mm
Bolt Circle Diameter
11 mm
Length
76 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 11 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews