Shop KOYO

NeedleRollerBearing, BH, 2220, Open, 1-3/8"

  • Mfr # BH-2220
  • Zoro # G401800251

product price: 
$
22.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.375 in
Outside Dia. (mm)
44.45 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BH-2220
Zoro #
G401800251
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (Lb.)
13,400 lb
Static Load Capacity (Lb.)
28,300 lb
Static Load Capacity (N)
126,000 N
Dynamic Load Capacity (N)
59,600 N
Number of Rows
One
Static Radial Load Capacity
28,300 lbf
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
13,350 lbf
System of Measurement
Inch
Minimum Temperature
-22 Degrees F
Lubricant Material
Oil
Compatible Ring Manufacturer Part Number
IR-1820
Maximum Temperature
248 Degrees F
Roller Material
Alloy Steel
Full Complement
Yes
Roller Material Grade
SUJ 2
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Bearing Design
BH
Standards
ANSI/ABMA 18.2, ASTM F2162
Lubrication Openings
Not Applicale
Ring Material Grade
SUJ 2
Maximum Speed
4,700 RPM
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Bearing Industry Number
2220
Closure
Open
Industry Number
2220

Dimensions

Bore Dia. (In.)
1.375 in
Bore Dia. (mm)
34.925 mm
Outside Dia. (In.)
1.375 in
Outside Dia. (mm)
44.45 mm
Width (In.)
1.25 in
Width (mm)
31.75 mm
Outside Diameter
1 3/4 in
Bore Diameter
1 3/8 in
Overall Width
1.25 in

Description

Needle Roller Bearing, Bearing Industry Number 2220, Bearing Design BH, Bore Diameter 1 3/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1820, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,700 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/4 in, Overall Width 1.25 in, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.