Shop IPTCI

FlngMntBrg, 1/2", RadBall, CastIron, 6500RPM

  • Mfr # SAFL201-8G
  • Zoro # G423390631

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1/2 in
Overall Width
39 mm
Series
SAFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SAFL201-8G
Zoro #
G423390631
UPC #
080067574803
Country of Origin
China

Dimensions

Bore Diameter
1/2 in
Overall Width
39 mm
Mount Hole Center-to-Center Length
76 mm
Bolt Circle Diameter
10 mm
Flange Thickness
11 mm
Overall Length
112 mm
Overall Height
60 mm
Mounting Bolt Size
5/16, M8
Inner Ring Width
1.126 in
Length
112 mm
Fits Chest Size
Light Duty

Details

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAFL
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Number of Mount Holes
2
Bearing Insert Material
Alloy Steel
Dynamic Load Capacity
2,040 lbf
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,020 lbf
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Number of Rows
1
Seal Type
K-Type
Bore Type
Cylindrical
Standards
AFBMA
Included Bearing
SA201-8G
Self Lubricating Bearing
No
Features
Light Duty
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bearing Material Grade
AISI 52100
Maximum Speed
6,500 RPM Grease
Load Direction
Radial
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Split Housing
Not Split

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.