Shop IPTCI

FlngMntBrg, 1/2", RadBall, CastIron, 6500RPM

  • Mfr # SALF201-8G
  • Zoro # G823390521

product price: 
$
44.85
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1/2 in
Overall Width
32 mm
Series
SALF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF201-8G
Zoro #
G823390521
UPC #
080067574805
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SALF
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Housing Type
Rhombus
Maximum Speed
6,500 RPM Grease
Minimum Temperature
-4 Degrees F
Self Lubricating Bearing
No
Included Bearing
SA201-8G
Bore Type
Cylindrical
Features
Light Duty
Dynamic Load Capacity
2,040 lbf
Lubrication Openings
Grease Fitting
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Bearing Material Grade
AISI 52100
Seal Type
K-Type
Standards
AFBMA
Expansion Type
Fixed
Number of Rows
1
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Static Radial Load Capacity
1,020 lbf

Dimensions

Bore Diameter
1/2 in
Overall Width
32 mm
Bolt Circle Diameter
8 mm
Overall Height
56 mm
Mount Hole Center-to-Center Length
64 mm
Flange Thickness
10 mm
Overall Length
81 mm
Mounting Bolt Size
1/4, M6
Inner Ring Width
1.126 in
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.