FlngMntBrg, 1-1/4", RadBall, SS, 4300RPM

  • Mfr # SSBSRFB207-20
  • Zoro # G023390093
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bore Diameter
1-1/4 in
Overall Width
35 mm
Lubricant Material
H-1 Food Grade Grease
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSBSRFB207-20
Zoro #
G023390093
UPC #
080067569934
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Series
SSBSRFB
Temp. Range
250 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Minimum Temperature
-10 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Static Radial Load Capacity
2,780 lbf
Bearing Lubrication
Relubricateable
Load Direction
Radial
Standards
AFBMA
Seal Type
K-Type
Internal Clearance
CN
Self Lubricating Bearing
No
Maximum Speed
4,300 RPM Grease
Housing Type
Triangular
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
4,930 lbf
Number of Rows
1
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
For Environment
Food and Beverage
Included Bearing
SSB207-20G
Features
Light Duty

Dimensions

Bore Diameter
1-1/4 in
Overall Width
35 mm
Overall Height
122 mm
Overall Length
122 mm
Inner Ring Width
1.299 in
Bolt Circle Diameter
10 mm
Mount Hole Center-to-Center Length
2 in
Flange Thickness
13 mm
Mounting Bolt Size
7/16, M12
Length
122 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing SSB207-20G, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,300 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.