FlngMntBrg, 1/2", RadBall, CastIron, 6500RPM

  • Mfr # SBFL201-8G
  • Zoro # G623389725
product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
1/2 in
Overall Width
33 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBFL201-8G
Zoro #
G623389725
UPC #
080067569743
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
SBFL
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Split Housing
Not Split
Maximum Speed
6,500 RPM Grease
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Bore Type
Cylindrical
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
1,020 lbf
Housing Type
Rhombus
Included Bearing
SB201-8G
Self Lubricating Bearing
No
Dynamic Load Capacity
2,040 lbf
Number of Rows
1
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Features
Light Duty
Seal Type
K-Type
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA

Dimensions

Bore Diameter
1/2 in
Overall Width
33 mm
Inner Ring Width
0.866 in
Flange Thickness
11 mm
Bolt Circle Diameter
10 mm
Mounting Bolt Size
5/16, M8
Overall Height
60 mm
Overall Length
112 mm
Mount Hole Center-to-Center Length
76 mm
Length
112 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.