Shop IPTCI

FlngMntBrg, 1/2", RadBall, Ductile Iron

  • Mfr # SALF201-8G H4
  • Zoro # G023390123

product price: 
$
40.45
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Bore Diameter
1/2 in
Overall Width
32 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SALF201-8G H4
Zoro #
G023390123
UPC #
080067570496
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Ductile Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Series
SALF H4
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
2
Dynamic Load Capacity
2,040 lbf
Static Radial Load Capacity
1,020 lbf
Split Housing
Not Split
Bore Type
Cylindrical
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Internal Clearance
CN
Included Bearing
SA201-8G
Housing Type
Rhombus
Number of Rows
1
Load Direction
Radial
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Seal Type
K-Type
Self Lubricating Bearing
No
Maximum Speed
6,500 RPM Grease
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Standards
AFBMA
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Material
Alloy Steel
Features
Light Duty

Dimensions

Bore Diameter
1/2 in
Overall Width
32 mm
Bolt Circle Diameter
8 mm
Overall Height
56 mm
Flange Thickness
10 mm
Inner Ring Width
1.126 in
Mount Hole Center-to-Center Length
64 mm
Overall Length
81 mm
Mounting Bolt Size
1/4, M6
Length
81 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SA201-8G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.