FlngMntBrg, 15/16", RadBall, CastIron

  • Mfr # SAF205-15G
  • Zoro # G923389418
product price: 
$
42.59
/ea

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Mounting Bolt Size
3/8, M10
Expansion Type
Fixed
Series
SAF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAF205-15G
Zoro #
G923389418
UPC #
080067570737
Country of Origin
China
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Series
SAF
Seal Type
K-Type
System of Measurement
Inch
Load Direction
Radial
Housing Type
Square
Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Included Bearing
SA205-15G
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
3,010 lbf
Internal Clearance
CN
Shaft Locking Type
Eccentric Collar
Standards
AFBMA
Maximum Speed
5,850 RPM Grease
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
AISI 52100
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Number of Rows
1
Closure
Double Sealed
Static Radial Load Capacity
1,750 lbf
Features
Light Duty
Self Lubricating Bearing
No
Split Housing
Not Split
Bore Type
Cylindrical

Dimensions

Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
70 mm
Overall Width
39 mm
Bolt Circle Diameter
12 mm
Overall Height
95 mm
Overall Length
95 mm
Flange Thickness
14 mm
Inner Ring Width
1.22 in
Bore Diameter
15/16 in
Length
95 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing SA205-15G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,850 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.