Shop IPTCI

FlngMntBrg, 1-7/16", RadBall, CastIron

  • Mfr # SAMS207-23G
  • Zoro # G623388315

product price: 
$
68.29
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
1.4375 in
Overall Width
40 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS207-23G
Zoro #
G623388315
UPC #
080067571345
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Series
SAMS
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Self Lubricating Bearing
No
Maximum Speed
4,300 RPM Grease
Lubrication Openings
Grease Fitting
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Seal Type
K-Type
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Load Direction
Radial
Bearing Material Grade
AISI 52100
Standards
AFBMA
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
5,535 lbf
Features
Light Duty
Static Radial Load Capacity
3,340 lbf
Included Bearing
SA207-23G
Bore Type
Cylindrical
Number of Rows
1
Expansion Type
Fixed
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
1.4375 in
Overall Width
40 mm
Overall Height
93.7 mm
Flange Thickness
22.2 mm
Mounting Bolt Size
3/8, M10
Overall Length
125.4 mm
Bolt Circle Diameter
10.3 mm
Inner Ring Width
1.531 in
Mount Hole Center-to-Center Length
100 mm
Length
125.4 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA207-23G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.