FlngMntBrg, 2-11/16", RadBall, CastIron

  • Mfr # UCFX14-43
  • Zoro # G223390206
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.6875 in
Overall Width
87 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX14-43
Zoro #
G223390206
UPC #
080067575205
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFX
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Features
Medium Duty
Self Lubricating Bearing
No
Dynamic Load Capacity
14,620 lbf
Expansion Type
Fixed
Bore Type
Cylindrical
Maximum Speed
2,100 RPM Grease
Internal Clearance
CN
Load Direction
Radial
Housing Type
Square
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Standards
AFBMA
Number of Rows
1
Maximum Temperature
248 Degrees F
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Included Bearing
UCX14-43
Seal Type
B-Type
Static Radial Load Capacity
10,540 lbf

Dimensions

Bore Diameter
2.6875 in
Overall Width
87 mm
Mounting Bolt Size
3/4, M20
Flange Thickness
22.5 mm
Overall Height
197 mm
Overall Length
197 mm
Inner Ring Width
3.063 in
Mount Hole Center-to-Center Length
125 mm
Bolt Circle Diameter
20 mm
Length
197 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX14-43, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.