FlngMntBrg, 2-1/2", RadBall, CastIron

  • Mfr # NANF213-40
  • Zoro # G223387411
product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2-1/2 in
Overall Width
90 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF213-40
Zoro #
G223387411
UPC #
080067569854
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANF
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Seal Type
B-Type
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Static Radial Load Capacity
8,760 lbf
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Self Lubricating Bearing
No
Number of Rows
1
Maximum Speed
2,350 RPM Grease
Bore Type
Cylindrical
Housing Type
Square
Bearing Insert Material
Alloy Steel
Included Bearing
NA213-40
Maximum Temperature
248 Degrees F
Split Housing
Not Split

Dimensions

Bore Diameter
2-1/2 in
Overall Width
90 mm
Bolt Circle Diameter
20 mm
Mounting Bolt Size
3/4, M20
Overall Length
187 mm
Overall Height
187 mm
Flange Thickness
22 mm
Mount Hole Center-to-Center Length
149 mm
Length
187 mm

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA213-40, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.