FlngMntBrg, 2-1/2", RadBall, CastIron

  • Mfr # UCFCS213-40
  • Zoro # G023390512
product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-1/2 in
Overall Width
51 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS213-40
Zoro #
G023390512
UPC #
080067569512
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Double Sealed
Series
UCFCS
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Load Direction
Radial
Seal Type
B-Type
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
8,760 lbf
Internal Clearance
CN
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Maximum Speed
2,350 RPM Grease
Features
Standard Duty
Bore Type
Cylindrical
Dynamic Load Capacity
12,400 lbf
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Included Bearing
UC213-40
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Standards
AFBMA
Number of Rows
1
Split Housing
Not Split

Dimensions

Bore Diameter
2-1/2 in
Overall Width
51 mm
Overall Height
194 mm
Flange Thickness
14 mm
Pilot Diameter
139.7 mm
Bolt Circle Diameter
16 mm
Overall Length
194 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
2.563 in
Overall Diameter
194 mm
Mount Hole Center-to-Center Length
165 mm
Length
194 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC213-40, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.