FlngMntBrg, 2-1/2", RadBall, CastIron

  • Mfr # UCFCX13-40
  • Zoro # G023388199
product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-1/2 in
Overall Width
56 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX13-40
Zoro #
G023388199
UPC #
080067572090
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Series
UCFCX
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Alloy Steel
Housing Type
Circular
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bearing Material Grade
AISI 52100
Standards
AFBMA
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Maximum Speed
2,250 RPM Grease
Expansion Type
Fixed
Number of Mount Holes
4
Self Lubricating Bearing
No
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
13,530 lbf
Included Bearing
UCX13-40
Seal Type
B-Type
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
9,620 lbf
Split Housing
Not Split
Features
Medium Duty
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
2-1/2 in
Overall Width
56 mm
Mount Hole Center-to-Center Length
165 mm
Flange Thickness
14 mm
Pilot Diameter
139.7 mm
Overall Diameter
194 mm
Overall Height
194 mm
Overall Length
194 mm
Mounting Bolt Size
1/2, M14
Bolt Circle Diameter
16 mm
Inner Ring Width
2.937 in
Length
194 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX13-40, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.