Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # NANF210-32
  • Zoro # G423388256

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
67 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF210-32
Zoro #
G423388256
UPC #
080067569578
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
NANF
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Features
Standard Duty
Expansion Type
Fixed
Number of Rows
1
Static Radial Load Capacity
4,910 lbf
Housing Type
Square
Maximum Speed
3,300 RPM Grease
Load Direction
Radial
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Included Bearing
NA210-32
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Includes Bearing Cap
Bearing Cap Not Included
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Standards
AFBMA
Dynamic Load Capacity
7,400 lbf
Bore Type
Cylindrical

Dimensions

Bore Diameter
2 in
Overall Width
67 mm
Mounting Bolt Size
9/16, M14
Inner Ring Width
2.468 in
Overall Length
143 mm
Flange Thickness
20 mm
Mount Hole Center-to-Center Length
111 mm
Bolt Circle Diameter
16 mm
Overall Height
143 mm
Length
143 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA210-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.