Shop IPTCI

FlngMntBrg, 2-1/4", RadBall, CastIron

  • Mfr # NANF212-36
  • Zoro # G523390326

product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2-1/4 in
Overall Width
83 mm
Series
NANF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF212-36
Zoro #
G523390326
UPC #
080067575184
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Item
Flange Mount Bearing
Expansion Type
Fixed
Housing Type
Square
Included Bearing
NA212-36
Bore Type
Cylindrical
Seal Type
B-Type
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
7,490 lbf
Bearing Lubrication
Relubricateable
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
2,700 RPM Grease
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Number of Rows
1
Load Direction
Radial
Dynamic Load Capacity
11,500 lbf
Minimum Temperature
-4 Degrees F
Features
Standard Duty
Internal Clearance
CN
Standards
AFBMA

Dimensions

Bore Diameter
2-1/4 in
Overall Width
83 mm
Mount Hole Center-to-Center Length
143 mm
Mounting Bolt Size
5/8, M16
Inner Ring Width
3.063 in
Flange Thickness
22 mm
Overall Height
175 mm
Bolt Circle Diameter
17 mm
Overall Length
175 mm
Length
175 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA212-36, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.