Shop IPTCI

FlngMntBrg, 35 mm, RadBall, CastIron

  • Mfr # NANFL207-35 MM
  • Zoro # G323389612

product price: 
$
69.39
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
35 mm
Overall Width
54 mm
Series
NANFL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL207-35 MM
Zoro #
G323389612
UPC #
080067575037
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
NANFL
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Item
Flange Mount Bearing
Number of Mount Holes
2
System of Measurement
Metric
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Features
Standard Duty
Bearing Material Grade
AISI 52100
Maximum Speed
4,300 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Housing Type
Rhombus
Included Bearing
NA207-35MM
Bearing Lubrication
Relubricateable
Dynamic Load Capacity
5,535 lbf
Split Housing
Not Split
Internal Clearance
CN
Expansion Type
Fixed
Self Lubricating Bearing
No
Seal Type
B-Type
Static Radial Load Capacity
3,340 lbf
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Load Direction
Radial

Dimensions

Bore Diameter
35 mm
Overall Width
54 mm
Mounting Bolt Size
7/16, M12
Inner Ring Width
51.1 mm
Overall Height
90 mm
Mount Hole Center-to-Center Length
130.2 mm
Overall Length
161 mm
Bolt Circle Diameter
13 mm
Flange Thickness
14 mm
Length
161 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA207-35MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.