Shop IPTCI

FlngMntBrg, 2-1/4", RadBall, CastIron

  • Mfr # UCFC212-36
  • Zoro # G623389596

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Housing Material
Cast Iron
Number of Rows
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC212-36
Zoro #
G623389596
UPC #
080067572019
Country of Origin
China
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Number of Mount Holes
4
System of Measurement
Inch
Housing Material
Cast Iron
Number of Rows
1
Maximum Speed
2,700 RPM Grease
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Series
UCFC
Bearing Material Grade
AISI 52100
Self Lubricating Bearing
No
Split Housing
Not Split
Seal Type
B-Type
Bearing Insert Material
Alloy Steel
Static Radial Load Capacity
7,940 lbf
Expansion Type
Fixed
Bearing Lubrication
Relubricateable
Standards
AFBMA
Shaft Locking Type
Set Screws
Maximum Temperature
248 Degrees F
Included Bearing
UC212-36 ( UCX 11 36 )
Dynamic Load Capacity
11,500 lbf
Minimum Temperature
-4 Degrees F
Closure
Double Sealed
Load Direction
Radial
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
Internal Clearance
CN
Features
Standard Duty
Housing Type
Circular

Dimensions

Bolt Circle Diameter
19 mm
Overall Height
195 mm
Overall Width
57 mm
Bore Diameter
2 1/4 in
Flange Thickness
15 mm
Pilot Diameter
135 mm
Overall Length
195 mm
Inner Ring Width
2.563 in
Overall Diameter
195 mm
Mounting Bolt Size
5/8, M16
Mount Hole Center-to-Center Length
160 mm
Length
195 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC212-36 ( UCX 11 36 ), Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,700 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.