Shop IPTCI

FlngMntBrg, 2-15/16", RadBall, 2100 RPM

  • Mfr # CUCNPF215-47
  • Zoro # G623390622

product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Bore Diameter
2.9375 in
Overall Width
79 mm
Series
CUCNPF
Temp. Range
250 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CUCNPF215-47
Zoro #
G623390622
UPC #
080067573964
Country of Origin
China
Shaft Locking Type
Set Screw
Series
CUCNPF
Temp. Range
250 Degrees F Max
Finish
Nickel Plated
Lubricant Material
H-1 Food Grade Grease
Closure
Double Sealed
Number of Mount Holes
4
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Maximum Temperature
250 Degrees F
Minimum Temperature
-10 Degrees F
Expansion Type
Fixed
Split Housing
Not Split
Application
Agricultural/Fertilizer, Chemical Processing, Food & Beverage, Marine, Medical Equipment, Pharmaceutical Industry, Water & Waste Treatment
Standards
AFBMA
Lubrication Openings
Grease Fitting
Maximum Speed
2,100 RPM Grease
Number of Rows
1
Bearing Lubrication
Relubricateable
Static Radial Load Capacity
10,540 lbf
For Environment
Food and Beverage
Bearing Insert Material
Alloy Steel
Features
Hard Chrome-Coated Bearing Insert, Standard Duty
Self Lubricating Bearing
No
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
14,620 lbf
Seal Type
B-Type
Internal Clearance
CN
Housing Type
Square
Load Direction
Radial
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Included Bearing
CUC215-47

Dimensions

Bore Diameter
2.9375 in
Overall Width
79 mm
Mounting Bolt Size
11/16, M20
Bolt Circle Diameter
19 mm
Mount Hole Center-to-Center Length
159 mm
Flange Thickness
22 mm
Overall Length
200 mm
Overall Height
200 mm
Inner Ring Width
3.063 in
Length
200 mm
Fits Chest Size
Hard Chrome-Coated Bearing Insert, Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Type Square, Included Bearing CUC215-47, Lubricant Material H-1 Food Grade Grease, Maximum Speed 2,100 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -10 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.