FlngMntBrg, 2", RadBall, Cast Iron, 3300RPM

  • Mfr # SAFL210-32G
  • Zoro # G823389150
product price: 
$
82.49
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
55 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAFL210-32G
Zoro #
G823389150
UPC #
080067571821
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
SAFL
Temp. Range
248 Degrees F Max
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Housing Type
Rhombus
Number of Rows
1
Load Direction
Radial
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
K-Type
Features
Light Duty
Bearing Lubrication
Relubricateable
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Self Lubricating Bearing
No
Lubrication Openings
Grease Fitting
Internal Clearance
CN
Split Housing
Not Split
Static Radial Load Capacity
4,910 lbf
Maximum Temperature
248 Degrees F
Standards
AFBMA
Included Bearing
SA210-32G
Bearing Material Grade
AISI 52100
Dynamic Load Capacity
7,400 lbf
Maximum Speed
3,300 RPM Grease
Bearing Insert Material
Alloy Steel
Expansion Type
Fixed
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry

Dimensions

Bore Diameter
2 in
Overall Width
55 mm
Overall Length
197 mm
Mounting Bolt Size
1/2, M14
Inner Ring Width
1.72 in
Mount Hole Center-to-Center Length
157 mm
Bolt Circle Diameter
19 mm
Flange Thickness
15 mm
Overall Height
115 mm
Length
197 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA210-32G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.