FlngMntBrg, 3/4", RadBall, Ductile Iron

  • Mfr # SBLF204-12G H4
  • Zoro # G423390198
product price: 
$
37.69
/ea

Key Features

Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
3/4 in
Overall Width
29 mm
Series
SBLF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBLF204-12G H4
Zoro #
G423390198
UPC #
080067561240
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Series
SBLF
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Bore Type
Cylindrical
Dynamic Load Capacity
2,740 lbf
Standards
AFBMA
Lubrication Openings
Grease Fitting
Self Lubricating Bearing
No
Number of Rows
1
Seal Type
K-Type
Load Direction
Radial
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Bearing Material Grade
AISI 52100
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Housing Type
Rhombus
Maximum Speed
6,500 RPM Grease
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Included Bearing
SB204-12G
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
1,600 lbf
Features
Light Duty
Maximum Temperature
248 Degrees F

Dimensions

Bore Diameter
3/4 in
Overall Width
29 mm
Mounting Bolt Size
5/16, M8
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
72 mm
Overall Height
61 mm
Bolt Circle Diameter
10 mm
Inner Ring Width
0.984 in
Overall Length
90 mm
Length
90 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Ductile Iron, Housing Type Rhombus, Included Bearing SB204-12G, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews