FlngMntBrg, 2-3/16", RadBall, CastIron

  • Mfr # NANF211-35
  • Zoro # G423389185
product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2.1875 in
Overall Width
75 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF211-35
Zoro #
G423389185
UPC #
080067564866
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Series
NANF
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
System of Measurement
Inch
Load Direction
Radial
Number of Rows
1
Features
Standard Duty
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
6,440 lbf
Housing Type
Square
Included Bearing
NA211-35
Split Housing
Not Split
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
9,490 lbf
Expansion Type
Fixed
Maximum Temperature
248 Degrees F
Bearing Material Grade
AISI 52100
Maximum Speed
3,000 RPM Grease
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
B-Type
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Standards
AFBMA
Internal Clearance
CN
Bearing Insert Material
Alloy Steel
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
2.1875 in
Overall Width
75 mm
Overall Height
162 mm
Mounting Bolt Size
5/8, M16
Bolt Circle Diameter
17 mm
Flange Thickness
21 mm
Mount Hole Center-to-Center Length
130 mm
Overall Length
162 mm
Inner Ring Width
2.811 in
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA211-35, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.