FlngMntBrg, 2-3/4", RadBall, CastIron

  • Mfr # UCFC214-44
  • Zoro # G023389066
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-3/4 in
Overall Width
62 mm
Lubricant Material
NLGI #2 Equivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFC214-44
Zoro #
G023389066
UPC #
080067572108
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Series
UCFC
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Rows
1
Load Direction
Radial
Bearing Lubrication
Relubricateable
Standards
AFBMA
Seal Type
B-Type
Self Lubricating Bearing
No
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Maximum Speed
2,250 RPM Grease
Bearing Insert Material
Alloy Steel
Bore Type
Cylindrical
Housing Type
Circular
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
9,620 lbf
Features
Standard Duty
Split Housing
Not Split
Dynamic Load Capacity
13,530 lbf
Expansion Type
Fixed
Internal Clearance
CN
Bearing Material Grade
AISI 52100
Included Bearing
UC214-44
Includes Bearing Cap
Bearing Cap Not Included
Minimum Temperature
-4 Degrees F
Maximum Temperature
248 Degrees F
Number of Mount Holes
4

Dimensions

Bore Diameter
2-3/4 in
Overall Width
62 mm
Overall Diameter
215 mm
Pilot Diameter
150 mm
Mounting Bolt Size
5/8, M16
Mount Hole Center-to-Center Length
177 mm
Inner Ring Width
2.937 in
Flange Thickness
18 mm
Overall Height
215 mm
Bolt Circle Diameter
19 mm
Overall Length
215 mm
Length
215 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC214-44, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,250 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.