Shop IPTCI

FlngMntBrg, 2-3/8", RadBall, CastIron

  • Mfr # UCFCX12-38
  • Zoro # G623387592

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.375 in
Overall Width
51 mm
Series
UCFCX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCX12-38
Zoro #
G623387592
UPC #
080067572031
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCX
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Included Bearing
UCX12-38
Self Lubricating Bearing
No
Standards
AFBMA
Features
Medium Duty
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Maximum Temperature
248 Degrees F
Number of Mount Holes
4
Load Direction
Radial
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
8,760 lbf
Housing Type
Circular
Bearing Insert Material
Alloy Steel
Seal Type
B-Type
Number of Rows
1
Bore Type
Cylindrical
Maximum Speed
2,350 RPM Grease
Split Housing
Not Split
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Dynamic Load Capacity
12,400 lbf
Bearing Material Grade
AISI 52100

Dimensions

Bore Diameter
2.375 in
Overall Width
51 mm
Mount Hole Center-to-Center Length
165 mm
Overall Diameter
194 mm
Bolt Circle Diameter
16 mm
Overall Height
194 mm
Mounting Bolt Size
1/2, M14
Pilot Diameter
139.7 mm
Inner Ring Width
2.563 in
Overall Length
194 mm
Flange Thickness
14 mm
Length
194 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UCX12-38, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,350 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.