Shop IPTCI

FlngMntBrg, 2-7/16", RadBall, CastIron

  • Mfr # UCFX12-39L3
  • Zoro # G223390008

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2.4375 in
Overall Width
74 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX12-39L3
Zoro #
G223390008
UPC #
080067572039
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
Series
UCFX
System of Measurement
Inch
Item
Flange Mount Bearing
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Maximum Speed
235 RPM Grease
Self Lubricating Bearing
No
Bearing Insert Material
Alloy Steel
Seal Type
Triple Lip
Includes Bearing Cap
Bearing Cap Not Included
Housing Type
Square
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Static Radial Load Capacity
8,760 lbf
Bore Type
Cylindrical
Number of Rows
1
Internal Clearance
CN
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Load Direction
Radial
Features
Medium Duty
Included Bearing
UCX12-39L3
Split Housing
Not Split
Bearing Lubrication
Relubricateable

Dimensions

Bore Diameter
2.4375 in
Overall Width
74 mm
Overall Length
187 mm
Mounting Bolt Size
9/16, M14
Overall Height
187 mm
Flange Thickness
22 mm
Bolt Circle Diameter
17 mm
Mount Hole Center-to-Center Length
149 mm
Length
187 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX12-39L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 235 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.