Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 300 RPM

  • Mfr # NANFL211-32L3
  • Zoro # G723390256

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
75 mm
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANFL211-32L3
Zoro #
G723390256
UPC #
080067575156
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Closure
Double Sealed
Series
NANFL
Temp. Range
248 Degrees F Max
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Included Bearing
NA211-32L3
Load Direction
Radial
Maximum Speed
300 RPM Grease
Bearing Insert Material
Alloy Steel
Maximum Temperature
248 Degrees F
Dynamic Load Capacity
9,490 lbf
Self Lubricating Bearing
No
Standards
AFBMA
Number of Rows
1
Features
Standard Duty
Expansion Type
Fixed
Housing Type
Rhombus
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Internal Clearance
CN
Static Radial Load Capacity
6,440 lbf
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Seal Type
Triple Lip
Includes Bearing Cap
Bearing Cap Not Included
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing NA211-32L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 300 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.