Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 3000 RPM

  • Mfr # UCFCS211-32
  • Zoro # G723390096

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2 in
Overall Width
40 mm
Series
UCFCS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFCS211-32
Zoro #
G723390096
UPC #
080067564757
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Series
UCFCS
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Temp. Range
248 Degrees F Max
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
System of Measurement
Inch
Bearing Lubrication
Relubricateable
Features
Standard Duty
Static Radial Load Capacity
6,440 lbf
Housing Type
Circular
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Dynamic Load Capacity
9,490 lbf
Load Direction
Radial
Expansion Type
Fixed
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Maximum Temperature
248 Degrees F
Maximum Speed
3,000 RPM Grease
Split Housing
Not Split
Number of Rows
1
Standards
AFBMA
Internal Clearance
CN
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Includes Bearing Cap
Bearing Cap Not Included
Number of Mount Holes
4
Included Bearing
UC211-32
Seal Type
B-Type
Self Lubricating Bearing
No

Dimensions

Bore Diameter
2 in
Overall Width
40 mm
Mounting Bolt Size
7/16, M12
Pilot Diameter
114.3 mm
Flange Thickness
11 mm
Overall Length
162 mm
Inner Ring Width
2.189 in
Bolt Circle Diameter
14 mm
Overall Height
162 mm
Mount Hole Center-to-Center Length
136.5 mm
Overall Diameter
162 mm
Length
162 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Circular, Included Bearing UC211-32, Lubricant Material NLGI #2 Equivalent, Maximum Speed 3,000 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.