Shop IPTCI

FlngMntBrg, 70 mm, RadBall, CastIron

  • Mfr # UCFX14-70MM
  • Zoro # G123387375

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
70 mm
Overall Width
87 mm
Temp. Range
248 Degrees F Max
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UCFX14-70MM
Zoro #
G123387375
UPC #
080067572109
Country of Origin
China
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Temp. Range
248 Degrees F Max
Series
UCFX
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
System of Measurement
Metric
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Item
Flange Mount Bearing
Expansion Type
Fixed
Maximum Speed
2,100 RPM Grease
Bearing Insert Material
Alloy Steel
Internal Clearance
CN
Standards
AFBMA
Bearing Material Grade
AISI 52100
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
248 Degrees F
Split Housing
Not Split
Static Radial Load Capacity
10,540 lbf
Bore Type
Cylindrical
Number of Rows
1
Dynamic Load Capacity
14,620 lbf
Self Lubricating Bearing
No
Included Bearing
UCX14-70MM
Housing Type
Square
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Relubricateable
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Seal Type
B-Type
Features
Medium Duty
Lubrication Openings
Grease Fitting

Dimensions

Bore Diameter
70 mm
Overall Width
87 mm
Inner Ring Width
77.8 mm
Overall Height
197 mm
Bolt Circle Diameter
20 mm
Flange Thickness
22.5 mm
Mount Hole Center-to-Center Length
125 mm
Overall Length
197 mm
Mounting Bolt Size
3/4, M20
Length
197 mm
Fits Chest Size
Medium Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 70 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UCX14-70MM, Lubricant Material NLGI #2 Equivalent, Maximum Speed 2,100 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.