Shop IPTCI

FlngMntBrg, 2", RadBall, Cast Iron, 330 RPM

  • Mfr # NANF210-32L3
  • Zoro # G823390095

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Load Direction
Radial
Self Lubricating Bearing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NANF210-32L3
Zoro #
G823390095
UPC #
080067575144
Country of Origin
China
Number of Mount Holes
4
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Load Direction
Radial
Self Lubricating Bearing
No
Number of Rows
1
Standards
AFBMA
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Internal Clearance
CN
Dynamic Load Capacity
7,400 lbf
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bore Type
Cylindrical
Series
NANF
Housing Type
Square
Bearing Lubrication
Relubricateable
Lubricant Material
NLGI #2 Equivalent
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Triple Lip
Static Radial Load Capacity
4,910 lbf
Bearing Material Grade
AISI 52100
Maximum Temperature
248 Degrees F
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Features
Standard Duty
Maximum Speed
330 RPM Grease
Lubrication Openings
Grease Fitting
Included Bearing
NA210-32L3

Dimensions

Flange Thickness
20 mm
Mount Hole Center-to-Center Length
111 mm
Bore Diameter
2 in
Inner Ring Width
2.468 in
Overall Length
143 mm
Mounting Bolt Size
9/16, M14
Overall Width
67 mm
Overall Height
143 mm
Bolt Circle Diameter
16 mm
Length
143 mm
Fits Chest Size
Standard Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing NA210-32L3, Lubricant Material NLGI #2 Equivalent, Maximum Speed 330 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable, Number of Mount Holes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.