SINGLE ROW BALL BEARING - 1-3/4in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL209-28NPMZ2
- Zoro # G314855829
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-53/64 in
Bore Diameter
1-3/4 in
System of Measurement
Inch
Flange Thickness
23/32 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL209-28NPMZ2
- Zoro #
- G314855829
- UPC #
- 808250324156
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 5-53/64 in
- Bore Diameter
- 1-3/4 in
- Flange Thickness
- 23/32 in
- Overall Width
- 2.055 in
- Overall Height
- 4-1/4 in
- Overall Length
- 7-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.