FlngMntBrg, 20 mm, RadBall, CastIron

  • Mfr # SAMS204-20MM
  • Zoro # G023388700
product price: 
$
45.89
/ea

Key Features

Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Bore Diameter
20 mm
Overall Width
32 mm
Series
SAMS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAMS204-20MM
Zoro #
G023388700
UPC #
080067570674
Country of Origin
China
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Series
SAMS
Lubricant Material
NLGI #2 Equivalent
Temp. Range
248 Degrees F Max
Closure
Double Sealed
System of Measurement
Metric
Number of Mount Holes
2
Item
Flange Mount Bearing
Bearing Insert Type
Radial Ball
Maximum Temperature
248 Degrees F
Minimum Temperature
-4 Degrees F
Standards
AFBMA
Included Bearing
SA204-20MMG
Bearing Lubrication
Relubricateable
Split Housing
Not Split
Bore Type
Cylindrical
Housing Type
Rhombus
Internal Clearance
CN
Static Radial Load Capacity
1,600 lbf
Includes Bearing Cap
Bearing Cap Not Included
Dynamic Load Capacity
2,740 lbf
Maximum Speed
6,500 RPM Grease
Expansion Type
Fixed
Number of Rows
1
Load Direction
Radial
Bearing Insert Material
Alloy Steel
Application
Agriculture, Construction & Heavy Equipment, Consumer/Commercial Equipment & Appliances, HVAC, Industrial Equipment and Machinery, Laundry Machinery, Lawn & Garden, Material Handling, Mining, Printing Industry, Textile Industry
Lubrication Openings
Grease Fitting
Seal Type
K-Type
Bearing Material Grade
AISI 52100
Features
Light Duty
Self Lubricating Bearing
No

Dimensions

Bore Diameter
20 mm
Overall Width
32 mm
Overall Height
66.7 mm
Overall Length
90.5 mm
Inner Ring Width
31 mm
Flange Thickness
17.1 mm
Mount Hole Center-to-Center Length
71.5 mm
Bolt Circle Diameter
8.7 mm
Mounting Bolt Size
5/16, M8
Length
90.5 mm
Fits Chest Size
Light Duty

Description

Flange Mount Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height Not Applicable, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SA204-20MMG, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height Not Applicable

Ratings & reviews